Zoro Homepage

Apron, CleanTough, Welded, 0.3 mil, 17 3/64 in, Blue, S, 40 PK

  • Mfr # S-BCAS

  • Zoro # G0437261


product price: $620.99
/pk 40, $15.52/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
CleanTough
Seam Style
Welded
Length
17 3/64 in
Thickness
0.3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BCAS
Zoro #
G0437261
UPC #
-
Country of Origin
China

Dimensions

Length
17 3/64 in
Thickness
0.3 mil
Size
S
Width
17 3/64 in
Named Size
S

Details

Item
Apron
Color
Blue
Material
CleanTough
Seam Style
Welded
Standards
ASTM F739, CE 0598 Category III, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, ISO 11137-1
Grommet Type
None
Series
BioClean-C
Resistant To
Cytotoxic Drugs
Apron Waist Closure Type
Ties
Number of Pockets
0
Waist Closure
Tie
Cuff Style
Elastic
Packaging
Bulk
Neck Closure Type
Tie
Apron Type
Sleeve
Pathogen and Chemical Ratings
Meets EN ISO 13688:2013, Meets EN ISO 14325
Liquid Dispersal Type
Splash, Spray

Description

Apron, Apron Material Non-Woven Laminate Polyethylene/Polypropylene, Apron Type Sleeve, Color Blue, Cuff Style Elastic, Liquid Dispersal Type Splash, Spray, Named Size S, Neck Closure Type Tie, Packaging Bulk, Pathogen and Chemical Ratings Meets EN ISO 13688:2013, Meets EN ISO 14325, Seam Style Welded, Series BioClean-C, Standards ASTM F739, CE 0598 Category III, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 14325, ISO 11137-1, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.