Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioClean Lab Coat, Polyethylene, Snaps Closure, White, 2XL, 30 PK

  • Mfr # BDLC

  • Zoro # G0436659


product price: $354.99
/pk 30, $11.83/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDLC
Zoro #
G0436659
UPC #
076490089269
Country of Origin
China

Dimensions

Named Size
2XL
Minimum Height
74 in
Maximum Chest Size
48 in
For Height
74 in to 76 in
Size
2XL
Fits Chest Size
45 in to 48 in
Maximum Height
76 in
Minimum Chest Size
45 in
Chest Size - Maximum
48 in
Height - Minimum
74 in
Height - Maximum
76 in
Chest Size - Minimum
45 in

Details

Item
Lab Coat
Color
White
Material
Polyethylene
Closure Type
Snaps
Number of Pockets
3
Seam Style
Bound
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
BioClean
Collar Style
Mandarin
Cleanroom Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Pattern
Solid
Brand and Series
Ansell BioClean-D
Material Performance
Light Duty
Pocket Location
Left Chest, Left Hip, Right Hip
Packaging
Individually Packaged
Protection Type
Cleanroom
Attached Hood
No
Launderable
No
Anti-Static
Yes
Standards
ASTM F739, Category III, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325
Garment Style
Lab Coat
Gender
Unisex
Cuff Style
Open
Product Type
Lab Coat
Wrist Closure
Open
Specialized Hazard Type
Not Available
Clean Process Status
Not Clean Processed
Liquid Dispersal Type
Splash
Material Weight
60 g/sq m
Sterilization Status
Non-Sterile

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 74 in, Launderable No, Liquid Dispersal Type Splash, Material Polyethylene, Material Weight 60 g/sq m, Named Size 2XL, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.