Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Anti-Static, 2XL, PK20

  • Mfr # S-BDCHT

  • Zoro # G0298485


product price: $605.99
/pk 20, $30.30/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDCHT
Zoro #
G0298485
UPC #
076490091590
Country of Origin
China

Dimensions

Size
2XL
Thickness
9.8 mil
Fits Chest Size
42 in to 45 in
Fits Waist Size
31 in to 32 in
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
45 in
Chest Size - Maximum
48 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, ASTM F739-12, EN 1149-5:2008, EN 13935-2, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015, ISO Class 4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
68 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Level of Protection
Dry Particulate, Reduced Spray
Sterility Assurance Level
10^-6
Attached Hood
Yes
Includes Boot Covers
No
Closure Features
Zipper
Includes Outer Boot Flaps
No
Liquid Tight
Yes
Hood Style
Elastic
Spray Tight
Yes
Packaging
Individually Packaged
Includes Thumb Loops
Yes
Reduced Spray
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Garment Style
Coverall
Material Weight
60 g/sq m
Anti-Static
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Material Performance
Light Duty
ISO Class
ISO 4
High-Visibility
No
Federal 209E Cleanroom Class
10
Clean Process Status
Clean Processed
Sterilization Status
Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
A
Wrist Closure
Elastic

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.