Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Anti-Static, 4XL, PK15

  • Mfr # S-BDCHT

  • Zoro # G0298479


product price: $491.99
/pk 15, $32.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDCHT
Zoro #
G0298479
UPC #
076490091613
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
32 in to 33 in
Fits Chest Size
51 in to 54 in
Thickness
9.8 mil
Minimum Height
68 in
Maximum Height
80 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739-12, EN 1149-5:2008, EN 13935-2, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015, ISO Class 4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
73 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Level of Protection
Dry Particulate, Reduced Spray
Gas Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Thumb Loops
Yes
Spray Tight
Yes
Liquid Tight
Yes
Attached Hood
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Hood Style
Elastic
Sterility Assurance Level
10^-6
Reduced Spray
Yes
Packaging
Individually Packaged
Material Weight
60 g/sq m
Includes Boot Covers
No
Garment Style
Coverall
Includes Outer Boot Flaps
No
ISO Class
ISO 4
Material Performance
Light Duty
Anti-Static
Yes
Closure Features
Zipper
High-Visibility
No
Wrist Closure
Elastic
Sterilization Status
Sterile
Clean Process Status
Clean Processed
EPA Protection Level
A
Federal 209E Cleanroom Class
10
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.