Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Anti-Static, S, PK20

  • Mfr # S-BDCHT

  • Zoro # G0298503


product price: $582.99
/pk 20, $29.15/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDCHT
Zoro #
G0298503
UPC #
076490091569
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
22 in to 23 in
Thickness
9.8 mil
Fits Chest Size
33 in to 36 in
Minimum Height
64 in
Maximum Height
66 in
Chest Size - Minimum
33 in
Chest Size - Maximum
36 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739-12, EN 1149-5:2008, EN 13935-2, EN ISO 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325, ISO 11137-1:2006, ISO 9001:2015, ISO Class 4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
61 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Includes Boot Covers
No
Material Performance
Light Duty
Sterility Assurance Level
10^-6
Includes Thumb Loops
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Liquid Tight
Yes
Garment Style
Coverall
Packaging
Individually Packaged
Includes Outer Boot Flaps
No
Spray Tight
Yes
Closure Features
Zipper
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Anti-Static
Yes
Attached Hood
Yes
Gas Tight
No
ISO Class
ISO 4
Material Weight
60 g/sq m
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Clean Processed
Sterilization Status
Sterile
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
EPA Protection Level
A

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.