Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Hood, Boot, Sterile, White, PK15, 3X

  • Mfr # S-BDFC

  • Zoro # G0437304


product price: $451.99
/pk 15, $30.13/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDFC
Zoro #
G0437304
UPC #
076490091675
Country of Origin
China

Dimensions

Size
3XL
Thickness
9.8 mil
Fits Waist Size
32 in to 33 in
Fits Chest Size
48 in to 51 in
Maximum Height
78 in
Minimum Height
68 in
Chest Size - Maximum
51 in
Chest Size - Minimum
48 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
63 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Reduced Contamination Risks
Packaging
Individually Packaged
Anti-Static
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Thumb Loops
Yes
Spray Tight
Yes
ISO Class
ISO 4
Gas Tight
No
Includes Outer Boot Flaps
No
Closure Features
Zipper
Attached Hood
Yes
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
Material Weight
60 g/sq m
Material Performance
Light Duty
Sterility Assurance Level
10^-6
Hood Style
Elastic
Includes Boot Covers
Yes
Includes Slip Resistant Sole
Yes
Reduced Spray
Yes
Liquid Tight
No
High-Visibility
No
Clean Process Status
Clean Processed
EPA Protection Level
A
Sterilization Status
Sterile
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.