Coverall, Hood, Boot, Sterile, White, PK20, 2X
Mfr # S-BDFC
Zoro # G0437374
product price: $557.99
/pk 20, $27.90/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-BDFC
Zoro #
G0437374
UPC #
076490091668
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
45 in to 48 in
Fits Waist Size
31 in to 32 in
Thickness
9.8 mil
Maximum Height
76 in
Minimum Height
76 in
Chest Size - Minimum
45 in
Chest Size - Maximum
48 in
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.