Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Hood, Boot, Sterile, White, PK20, L

  • Mfr # S-BDFC

  • Zoro # G0437383


product price: $557.99
/pk 20, $27.90/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDFC
Zoro #
G0437383
UPC #
076490091620
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
26 in to 27 in
Fits Chest Size
39 in to 42 in
Thickness
9.8 mil
Maximum Height
72 in
Minimum Height
72 in
Chest Size - Maximum
42 in
Chest Size - Minimum
39 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.7 oz
Inseam
65 in
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Level of Protection
Dry Particulate, Reduced Spray
Attached Hood
Yes
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Closure Features
Zipper
Reduced Spray
Yes
Includes Thumb Loops
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Slip Resistant Sole
Yes
Includes Boot Covers
Yes
Spray Tight
Yes
Packaging
Individually Packaged
Sterility Assurance Level
10^-6
Material Weight
60 g/sq m
Garment Style
Coverall
Hood Style
Elastic
Gas Tight
No
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
Anti-Static
Yes
ISO Class
ISO 4
High-Visibility
No
Sterilization Status
Sterile
EPA Protection Level
A
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level A, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.