Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Non Sterile, Anti Stat, 2XL, PK20

  • Mfr # BDCCT

  • Zoro # G0297322


product price: $343.99
/pk 20, $17.20/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCCT
Zoro #
G0297322
UPC #
076490089054
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
45 in to 48 in
Minimum Height
76 in
Maximum Height
78 in
Chest Size - Maximum
48 in
Chest Size - Minimum
45 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN 14325, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Features
Reduced Contamination Risks
ISO Cleanroom Class
ISO 4 (Class 10) and above
Garment Style
Coverall
Reduced Spray
Yes
ISO Class
ISO 4
Gas Tight
No
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Anti-Static
Yes
Material Performance
Light Duty
Liquid Tight
No
Includes Thumb Loops
Yes
Spray Tight
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Closure Features
Zipper
Packaging
Individually Packaged
Attached Hood
No
High-Visibility
No
Wrist Closure
Elastic
Material Weight
60 g/sq m
Federal 209E Cleanroom Class
10
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.