Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Non Sterile, Anti Static, S, PK20

  • Mfr # BDCHT

  • Zoro # G0297270


product price: $333.99
/pk 20, $16.70/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCHT
Zoro #
G0297270
UPC #
076490089085
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
33 in to 36 in
Minimum Height
62 in
Maximum Height
64 in
Chest Size - Minimum
33 in
Chest Size - Maximum
36 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Reduced Spray
Yes
Includes Boot Covers
No
Packaging
Individually Packaged
ISO Cleanroom Class
ISO 4 (Class 10) and above
Includes Thumb Loops
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Anti-Static
Yes
Material Performance
Light Duty
Garment Style
Coverall
Hood Style
Elastic
Closure Features
Zipper
Spray Tight
No
Attached Hood
Yes
Liquid Tight
No
Gas Tight
No
ISO Class
ISO 4
High-Visibility
No
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Material Weight
60 g/sq m
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.