Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Non Sterile, Anti Static, S, PK20

  • Mfr # BDFC

  • Zoro # G0297304


product price: $384.99
/pk 20, $19.25/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDFC
Zoro #
G0297304
UPC #
076490089153
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
33 in to 36 in
Minimum Height
64 in
Maximum Height
66 in
Chest Size - Maximum
36 in
Chest Size - Minimum
33 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Anti-Static
Yes
Gas Tight
No
Reduced Spray
Yes
ISO Class
ISO 4
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
ISO Cleanroom Class
ISO 4 (Class 10) and above
Material Performance
Light Duty
Includes Thumb Loops
Yes
Includes Outer Boot Flaps
No
Packaging
Individually Packaged
Spray Tight
No
Closure Features
Zipper
Hood Style
Elastic
Includes Boot Covers
Yes
Garment Style
Coverall
Includes Slip Resistant Sole
Yes
Attached Hood
Yes
Liquid Tight
No
High-Visibility
No
Brand and Series
BioClean-D Coverall with Hood and Integrated Boots BDFC
Material Weight
60 g/sq m
EPA Protection Level
Not Rated
Federal 209E Cleanroom Class
10
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.