Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, Non Sterile, White, PK20, L

  • Mfr # BDFC

  • Zoro # G0436805


product price: $292.99
/pk 20, $14.65/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDFC
Zoro #
G0436805
UPC #
076490089177
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
39 in to 42 in
Minimum Height
69 in
Maximum Height
72 in
Chest Size - Maximum
42 in
Chest Size - Minimum
39 in

Details

Item
Coveralls
Color
White
Material
Polyurethane
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, CE 0598 Category III, EN 1149-5:2008, EN 13034:2005 + A1:2009, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
BioClean-D
Hazard Protection Type
Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
Reduced Contamination Risks
Hood Style
Elastic
Attached Hood
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles, Boot Covers and Slip-Resistant Soles
ISO Class
ISO 4
Garment Style
Coverall
ISO Cleanroom Class
ISO 4 (Class 10) and above
Spray Tight
No
Includes Outer Boot Flaps
No
Liquid Tight
No
Includes Thumb Loops
Yes
Anti-Static
Yes
Includes Boot Covers
Yes
Material Performance
Light Duty
Reduced Spray
Yes
Closure Features
Zipper
Includes Slip Resistant Sole
Yes
Packaging
Individually Packaged
Gas Tight
No
High-Visibility
No
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed
EPA Protection Level
Not Rated
Material Weight
60 g/sq m

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reduced Contamination Risks, Federal 209E Cleanroom Class 10, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.