Disposable Gloves, ISO 4 ISO Class, Latex, 12 in L, Beige, L, 1000 PK

  • Mfr # BLA2

  • Zoro # G0297569


product price:  $601.99
/pk 1000, $0.60/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Beige
Material
Latex
Length
12 in
Standards
Category III, EN 420:2003 + A1:2009, EN 455 Part 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLA2
Zoro #
G0297569
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
L
Length
12 in
Glove Length
12 in
Palm Thickness
6.69 mil
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
7 mil
Size - Numeric
9
Size- Numeric
Non-Sterile
"Size - Numeric
L
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 4
Color
Beige
Material
Latex
Standards
Category III, EN 420:2003 + A1:2009, EN 455 Part 2
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous
Glove Texture Location
Full
Acceptable Quality Level (AQL)
0.6
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
ISO Cleanroom Class
ISO 4 (Class 10 )
Glove Texture
Grain
Silicone-Free
Contains Silicone
Disposable Glove Type
Chemical-Resistant, Cleanroom
Double Gloving Method
Outer
Brand and Series
Ansell BioClean BLA2
Disposable Glove Features
Extended Cuff
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture Location
Full
Glove Treatments
Powder-Free
Series
BioClean(TM) BLA2
Texture
Grain
Federal 209E Clean Room Class
10
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Extended Cuff
Extended Cuff
Cuff Style
Beaded
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color Beige, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Latex-Free Contains Latex, Length 12 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III, EN 420:2003 + A1:2009, EN 455 Part 2, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.