Cleanroom Gloves, ISO 4 ISO Class, Latex, 16 in L, Beige, M, 200 PK

  • Mfr # BLAS

  • Zoro # G0297462


product price:  $467.99
/pk 200, $2.34/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Beige
Material
Latex
Length
16 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLAS
Zoro #
G0297462
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
M
Length
16 in
Glove Length
16 in
Finger Thickness
8.27 mil
Cuff Thickness
4.72 mil
Palm Thickness
6.69 mil
Nominal Palm Thickness
7 mil
Glove Size and Cuff Length Style
M/Extended
Size - Numeric
8
Size- Numeric
Sterile
"Size - Numeric
M
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Beige
Material
Latex
Cuff
Beaded
Application
Life Sciences, Chemical, Healthcare
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Sterile/Non-Sterile
Sterile
Disposable Glove Grade
Cleanroom
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Full
Aloe Inner Surface
No
Metal Detectable
No
Special Features
Comfort and Elbow Length Protection
Lining
Unlined
Features
Ambidextrous
Powdered/Powder-Free
Powder-Free
Glove Texture
Grain
Acceptable Quality Level (AQL)
1.5
ISO Cleanroom Class
ISO 4 (Class 10 )
Silicone-Free
Contains Silicone
Disposable Glove Type
Chemical-Resistant, Cleanroom
Latex-Free
Contains Latex
Double Gloving Method
Outer
Brand and Series
Ansell BioClean BLAS
Disposable Glove Features
Extended Cuff
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Sterility Assurance Level (SAL)
10^-6
Series
BioClean(TM) BLAS
Texture Location
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Federal 209E Clean Room Class
10
Glove Treatments
Powder-Free
Texture
Grain
Medical Glove Type
Exam
Extended Cuff
Extended Cuff
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 4.72 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 8.27 mil, Latex-Free Contains Latex, Length 16 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.