Cleanroom Gloves, ISO 5 ISO Class, Latex, 16 in L, Beige, S, 1000 PK

  • Mfr # BLA3

  • Zoro # G0436875


product price:  $750.99
/pk 1000, $0.75/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 5
Color
Beige
Material
Latex
Length
16 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLA3
Zoro #
G0436875
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
S
Length
16 in
Finger Thickness
0.2 mil
Cuff Thickness
0.11 mil
Glove Length
16 in
Palm Thickness
6.69 mil
Glove Size and Cuff Length Style
S/Extended
Nominal Palm Thickness
7 mil
Size - Numeric
7
Size- Numeric
Non-Sterile
"Size - Numeric
S
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 5
Color
Beige
Material
Latex
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Glove Texture Location
Full
Disposable Glove Grade
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Metal Detectable
No
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Features
Ambidextrous
Powdered/Powder-Free
Powder-Free
ISO Cleanroom Class
ISO 5 (Class 100 )
Glove Texture
Grain
Double Gloving Method
Outer
Latex-Free
Contains Latex
Silicone-Free
Contains Silicone
Disposable Glove Type
Chemical-Resistant, Cleanroom
Acceptable Quality Level (AQL)
1.5
Brand and Series
Ansell BioClean BLA3
Disposable Glove Features
Extended Cuff
Federal 209E Clean Room Class
100
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Glove Treatments
Powder-Free
Texture
Grain
Series
BioClean(TM) BLA3
Texture Location
Full
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Cuff Style
Beaded
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 0.11 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 0.2 mil, Latex-Free Contains Latex, Length 16 in, Material Latex, Medical Glove Type Exam, Palm Thickness 6.69 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.