Shop ANSELL

Disposable Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, S, 200 PK

  • Mfr # S-BFAP
  • Zoro # G0297499

product price: 
$
673.99
/pk of 200, $3.37/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-BFAP
Zoro #
G0297499
UPC #
-
Country of Origin
Indonesia
Item
Disposable Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ambidextrous/Hand-Specific
Ambidextrous
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Cleanroom
Glove Texture Location
Fingertips
Lining
Unlined
Sterile/Non-Sterile
Sterile
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
ISO Cleanroom Class
ISO 4 (Class 10 )
Latex-Free
Latex-Free
Glove Texture
Grain
Silicone-Free
Contains Silicone
Brand and Series
Ansell BioClean S-BFAP
Disposable Glove Type
Chemical-Resistant, Cleanroom
Double Gloving Method
Inner
Acceptable Quality Level (AQL)
0.6
Disposable Glove Features
Extended Cuff
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Sterility Assurance Level (SAL)
10^-6
Texture
Grain
Series
BioClean(TM) S-BFAP
Glove Treatments
Powder-Free
Texture Location
Fingertips
Federal 209E Clean Room Class
10
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Extended Cuff
Extended Cuff
Cuff Style
Beaded
Medical Glove Type
Exam
Shell Material
Neoprene

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.