Light Weight Seamless Knit Nylon Clean Environment Glove, Half-Finger, 12PK
- Mfr # 9261
- Zoro # G724204859
product price:Â
$
18.75
/pk of 12, $1.56/ea
Key Features
Color
White
Material
Nylon
Size- Alpha
S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9261
- Zoro #
- G724204859
- UPC #
- 616314015342
- Country of Origin
- China
- Color
- White
- Material
- Nylon
Dimensions
- Size- Alpha
- S
Description
Seamless nylon knit shell is comfortable and reduces hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Reversible design allows replacing one glove at a time, rather than pairs, Nylon yarns absorb perspiration and leave hands cool and comfortable, Half-Finger design provides excellent dexterity, Ideal for use where low lint properties are desired, Can be used as a glove liner, Color coded hems for easy size identification
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.