Shop ANSELL

Cleanroom Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Green, XL, 1000 PK

  • Mfr # BFAP-XL

  • Zoro # G0298704


product price:  $699.99
/pk 1000, $0.70/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Green
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BFAP-XL
Zoro #
G0298704
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
XL
Length
12 in
Cuff Thickness
2.8 mil
Glove Length
12 in
Finger Thickness
4.7 mil
Palm Thickness
3.94 mil
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
4 mil
Size - Numeric
10
Size- Numeric
Non-Sterile
"Size - Numeric
XL
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Green
Material
Neoprene
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Cleanroom
Glove Texture Location
Fingertips
Lining
Unlined
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Resists
Chemicals
Aloe Inner Surface
No
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Acceptable Quality Level (AQL)
0.6
Disposable Glove Type
Chemical-Resistant, Cleanroom
Double Gloving Method
Inner
Silicone-Free
Contains Silicone
Brand and Series
Ansell BioClean BFAP
Latex-Free
Latex-Free
Glove Texture
Grain
ISO Cleanroom Class
ISO 4 (Class 10 )
Anti-Static
Anti-Static Included
Disposable Glove Features
Extended Cuff
Series
BioClean(TM) BFAP
Texture
Grain
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Federal 209E Clean Room Class
10
Glove Treatments
Powder-Free
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner, Features Chemical-Resistant, Finger Thickness 4.7 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.