Cleanroom Gloves, ISO 4 ISO Class, Neoprene, 12 in L, Beige, L, 200 PK

  • Mfr # BUPS

  • Zoro # G0297812


product price:  $804.99
/pk 200, $4.02/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
Beige
Material
Neoprene
Length
12 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BUPS
Zoro #
G0297812
UPC #
-
Country of Origin
Indonesia

Dimensions

Size- Alpha
L
Length
12 in
Glove Length
12 in
Cuff Thickness
3.54 mil
Finger Thickness
5.51 mil
Palm Thickness
4.33 mil
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
9/Standard
Size - Numeric
9
Size- Numeric
Sterile
"Size - Numeric
9
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
Beige
Material
Neoprene
Cuff
Beaded
Application
Life Sciences, Chemical, Healthcare
Standards
ASTM D6978, EN 374-1/2/3, EN 420:2003- A1:2009 , EN 455 Part 2, Food Contact,Category III, ISO 11137-1
Resists
Chemicals
Sterile/Non-Sterile
Sterile
Lining
Unlined
Metal Detectable
No
Ambidextrous/Hand-Specific
Hand-Specific
Glove Texture Location
Full
Aloe Inner Surface
No
Disposable Glove Grade
Cleanroom
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Disposable Glove Features
Tested for Chemotherapy Drugs
Brand and Series
Ansell BioClean BUPS
Double Gloving Method
Outer
ISO Cleanroom Class
ISO 4 (Class 10 )
Disposable Glove Type
Chemical-Resistant, Cleanroom
Acceptable Quality Level (AQL)
0.6
Silicone-Free
Contains Silicone
Latex-Free
Latex-Free
Glove Texture
Grain
Anti-Static
Anti-Static Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Sterility Assurance Level (SAL)
10^-6
Glove Treatments
Powder-Free
Federal 209E Clean Room Class
10
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Series
BioClean(TM) BUPS
Texture Location
Full
Cuff Style
Beaded
Extended Cuff
Extended Cuff
Medical Glove Type
Exam

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static Anti-Static Included, Color Beige, Cuff Style Beaded, Cuff Thickness 3.54 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Chemical-Resistant, Finger Thickness 5.51 mil, Latex-Free Latex-Free, Length 12 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 4.33 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.