Cleanroom Gloves, ISO 4 ISO Class, Nitrile, 16 in L, White, L, 1000 PK

  • Mfr # BNAL

  • Zoro # G0298713


product price:  $1,007.99
/pk 1000, $1.01/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 4
Color
White
Material
Nitrile
Length
16 in
Cuff
Beaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BNAL
Zoro #
G0298713
UPC #
-
Country of Origin
Malaysia

Dimensions

Size- Alpha
L
Length
16 in
Glove Length
16 in
Cuff Thickness
3.15 mil
Palm Thickness
3.94 mil
Finger Thickness
6.3 mil
Glove Size and Cuff Length Style
L/Extended
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Numeric
Non-Sterile
"Size - Numeric
L
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
ISO 4
Color
White
Material
Nitrile
Cuff
Beaded
Application
Life Sciences, Chemical
Standards
ISO 9001: 2008 and 89/686/EEC, NEBB Certified ISO Class 4, EN420:2003, EN374-1, 2 & 3:2003, EN455-2:2009, ISO 11137-1:2006
Ambidextrous/Hand-Specific
Ambidextrous
Aloe Inner Surface
No
Metal Detectable
No
Glove Texture Location
Full
Disposable Glove Grade
Cleanroom
Lining
Unlined
Sterile/Non-Sterile
Non-Sterile
Features
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Double Gloving Method
Outer
Glove Texture
Grain
Disposable Glove Type
Chemical-Resistant, Cleanroom
Acceptable Quality Level (AQL)
0.6
Brand and Series
Ansell BioClean BNAL
Silicone-Free
Contains Silicone
ISO Cleanroom Class
ISO 4 (Class 10 )
Latex-Free
Latex-Free
Texture Location
Full
Federal 209E Clean Room Class
10
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Texture
Grain
Series
BioClean(TM) BNAL
Glove Treatments
Powder-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Disposable Glove Features
Extended Cuff
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Color White, Cuff Style Beaded, Cuff Thickness 3.15 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Outer, Features Chemical-Resistant, Finger Thickness 6.3 mil, Latex-Free Latex-Free, Length 16 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.94 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.