Disposable Gloves, ISO 5 ISO Class, Vinyl, 12 in L, Clear, M, 1000 PK

  • Mfr # BVA-E

  • Zoro # G0297891


product price:  $423.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

ISO Class
ISO 5
Color
Clear
Material
Vinyl
Length
12 in
Standards
EN 420:2003 + A1:2009
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BVA-E
Zoro #
G0297891
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Alpha
M
Length
12 in
Palm Thickness
3.54 mil
Glove Length
12 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
M/Standard
Size - Numeric
8
Size- Numeric
Non-Sterile
"Size - Numeric
M
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
ISO Class
ISO 5
Color
Clear
Material
Vinyl
Standards
EN 420:2003 + A1:2009
Features
Extended Cuff
Sterile/Non-Sterile
Non-Sterile
Glove Texture Location
Smooth
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Cleanroom
ISO Cleanroom Class
ISO 5 (Class 100 )
Brand and Series
Ansell BioClean BVA-E
Latex-Free
Latex-Free
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
Glove Texture
Smooth
Disposable Glove Features
Extended Cuff
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Glove Treatments
Powder-Free
Series
BioClean(TM) BVA-E
Federal 209E Clean Room Class
100
Accelerator-Free
Accelerator-Free
Texture
Smooth
Extended Cuff
Extended Cuff
Medical Glove Type
Exam
Cuff Style
Beaded

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Clear, Cuff Style Beaded, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free Latex-Free, Length 12 in, Material Vinyl, Medical Glove Type Exam, Palm Thickness 3.54 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards EN 420:2003 + A1:2009, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable, Accelerator-Free Accelerator-Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.