Shop CLEANTEAM
See all product information
Create Account
Light Weight Seamless Knit Nylon Clean Environment Glove, 13 Gauge, 12PK
- Mfr # 9252
- Zoro # G324210939
product price:Â
$
17.19
/pk of 12, $1.43/ea
Key Features
Material
Nylon
Color
White
Size- Alpha
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9252
- Zoro #
- G324210939
- UPC #
- 616314001277
- Country of Origin
- Korea, Republic of
- Material
- Nylon
- Color
- White
Dimensions
- Size- Alpha
- L
Description
Seamless nylon knit shell is comfortable and reduces hand fatigue, Knit Wrist helps prevent dirt and debris from entering the glove, Reversible design allows replacing one glove at a time, rather than pairs, Nylon yarns absorb perspiration and leave hands cool and comfortable, Ideal for use where low lint properties are desired, Can be used as a glove liner, Color coded hems for easy size identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.