Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Down Garment, Sterile, White, PK15, 4X

  • Mfr # S-BDSH

  • Zoro # G0437331


product price: $442.99
/pk 15, $29.53/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDSH
Zoro #
G0437331
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
4XL
Thickness
9.84 mil
Fits Chest Size
65 in to 73 in
Chest Size - Maximum
54 in
Chest Size - Minimum
51 in
Maximum Height
80 in
Minimum Height
78 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, EN 1149-5:2008, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, ISO 11137-1
Ankle Closure
Elastic
Liquid Dispersal Type
Not Available
Fabric Weight
1.7 oz
Inseam
33 in to 37 in
Series
BioClean-D
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded
Level of Protection
Dry Particulate
Features
Drop-Down Design* Technology
Garment Style
Coverall
Anti-Static
Yes
ISO Cleanroom Class
ISO 4 (Class 10) and above
Hood Style
Elastic
Includes Thumb Loops
Yes
Clean Process Status
Clean Processed
Federal 209E Cleanroom Class
10
EPA Protection Level
Not Rated
Sterilization Status
Sterile
Attached Hood
Yes
Wrist Closure
Elastic
Material Weight
60 g/sq m
Sterility Assurance Level
10^-6
Closure Features
Zipper

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Drop-Down Design* Technology, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Height - Maximum 80 in, Height - Minimum 78 in, Hood Style Elastic, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.