Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Down Garment, Sterile, White, PK20, S

  • Mfr # S-BDSH

  • Zoro # G0437295


product price: $514.99
/pk 20, $25.75/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BDSH
Zoro #
G0437295
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Fits Chest Size
45 in to 53 in
Thickness
9.84 mil
Chest Size - Maximum
36 in
Chest Size - Minimum
33 in
Minimum Height
64 in
Maximum Height
65 in

Details

Item
Disposable Coveralls
Color
White
Material
Polyethylene, Polypropylene
Seam Style
Bound
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM F739, EN 1149-5:2008, EN 13934-1, EN 13935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, ISO 11137-1
Ankle Closure
Elastic
Liquid Dispersal Type
Not Available
Fabric Weight
1.7 oz
Inseam
28 in to 32 in
Series
BioClean-D
Hazard Protection Type
Dry Particulate
Coverall Style
Hooded
Level of Protection
Dry Particulate
Features
Drop-Down Design* Technology
Garment Style
Coverall
Anti-Static
Yes
Closure Features
Zipper
Clean Process Status
Clean Processed
Wrist Closure
Elastic
Federal 209E Cleanroom Class
10
Sterilization Status
Sterile
Attached Hood
Yes
Hood Style
Elastic
Material Weight
60 g/sq m
Includes Thumb Loops
Yes
Sterility Assurance Level
10^-6
ISO Cleanroom Class
ISO 4 (Class 10) and above
EPA Protection Level
Not Rated

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Drop-Down Design* Technology, Federal 209E Cleanroom Class 10, Hazard Type Not Available, Height - Maximum 65 in, Height - Minimum 64 in, Hood Style Elastic, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.