BioClean(TM), Disposable Gloves, 20 mil Palm, Nitrile, 9 3/4, White

  • Mfr # CGL

  • Zoro # G9311791


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Color
White
Size
9 3/4
Material
Nitrile
Palm Thickness
20 mil
Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CGL
Zoro #
G9311791
UPC #
15036692006916
Country of Origin
China

Dimensions

Size
9 3/4
Palm Thickness
20 mil
Length
33"
Thickness
12 mil
Finger Thickness
24 mil
Size - Numeric
9.75

Details

Item
Chemical Resistant Gloves
Color
White
Material
Nitrile
Series
BioClean(TM)
Disposable Glove Type
Cleanroom
Sterile/Non-Sterile
Non-Sterile
Cuff
Beaded

Description

Gloves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.