Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Water Stain Remover 40 oz

  • Mfr # WST40-1-1

  • Zoro # G207658308


product price: $39.79
/ea

Key Features

Height
10.125 in
Sub-Category
Stain Remover
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WST40-1-1
Zoro #
G207658308
UPC #
-
Country of Origin
United States

Dimensions

Height
10.125 in
Size
40 oz
Width
3.5 in

Details

Item
Stain Remover
Sub-Category
Stain Remover

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.