Bioclean

Lab Coat, Collar, Non Sterile, White, PK30, S


product price: $292.99
/pk 30, $9.77/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Cleanroom Class Not Rated
  • Material Polyethylene
  • Closure Type Snaps
  • Number of Pockets 3
See all product information

Product Information

Dimensions

Named Size S
For Height 54 in to 56 in
Fits Chest Size 33 in to 36 in
Height - Minimum 54 in
Chest Size - Minimum 33 in
Height - Maximum 56 in
Chest Size - Maximum 36 in

Details

Item Lab Coat
Color White
Cleanroom Class Not Rated
Material Polyethylene
Closure Type Snaps
Number of Pockets 3
Packaging Individually Packaged
Seam Style Bound
Hazard Protection Type Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series BioClean
Sterile/Non-Sterile Non-Sterile
Pattern Solid
Gender Unisex
Brand and Series Ansell BioClean-D
Cuff Style Open
Protection Type Cleanroom
Material Performance Light Duty
Collar Style Mandarin
Attached Hood No
Garment Style Lab Coat
Launderable No
Pocket Location Left Chest, Left Hip, Right Hip
Standards ASTM F739, Category III, EN 13934-1, EN 19935-2, EN 530, EN 6530, EN 7854, EN 863, EN 9073-4, EN ISO 13688:2013, EN ISO 13982-1:2004 + A1:2010, EN ISO 14325
Anti-Static Yes
Wrist Closure Open
Liquid Dispersal Type Splash
Specialized Hazard Type Not Available
Product Type Lab Coat
Sterilization Status Non-Sterile
Material Weight 60 g/sq m
Clean Process Status Not Clean Processed

Description

Lab Coat, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 56 in, Height - Minimum 54 in, Launderable No, Liquid Dispersal Type Splash, Material Polyethylene, Material Weight 60 g/sq m, Named Size S, Number of Pockets 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.