BioClean Disposable Shoe Covers, Polypropylene, Elastic Closure, Blue, Not Available

  • Mfr # ESD018B

  • Zoro # G0437033


product price:  $593.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Named Size
Not Available
Includes Slip Resistant Sole
No
Color
Blue
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESD018B
Zoro #
G0437033
UPC #
-
Country of Origin
China

Dimensions

Named Size
Not Available
Overall Height
6 1/2 in
Size
Not Available
Mens Shoe Size - Minimum
Not Available
Womens Shoe Size - Maximum
Not Available
Womens Shoe Size - Minimum
Not Available
Mens Shoe Size - Maximum
Not Available

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
No
Color
Blue
Closure Type
Elastic
Seam Style
Welded
Series
BioClean
Waterproof
No
Standards
ISO 9001:2015
Brand and Series
Ansell BioClean ESD
Protection Type
Cleanroom
Garment Style
Shoe Cover
Metal Detectable
No
Sole Material
Polyester/Nylon
Packaging
Bulk
FDA Compliant
No
ISO Cleanroom Class
ISO 5 (Class 100) and above
Anti-Static
Yes
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100
Specialized Hazard Type
Not Available
Clean Process Status
Clean Processed
Product Type
Shoe Cover
Liquid Dispersal Type
Not Available

Description

Shoe Covers, Anti-Static Yes, Clean Process Status Clean Processed, Closure Type Elastic, Color Blue, FDA Compliant No, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Available, Material Polypropylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Welded, Series BioClean

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.