Shop BIOCLEAN

BioClean Disposable Shoe Covers, Polypropylene, Elastic Closure, White, Not Available

  • Mfr # ESD018W
  • Zoro # G0437051

product price: 
$
678.99
/pk of 1000, $0.68/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Named Size
Not Available
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ESD018W
Zoro #
G0437051
UPC #
-
Country of Origin
China
Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
No
Color
White
Closure Type
Elastic
Seam Style
Welded
Series
BioClean
Waterproof
No
Standards
ISO 9001:2015
Protection Type
Cleanroom
ISO Cleanroom Class
ISO 5 (Class 100) and above
Packaging
Bulk
Metal Detectable
No
Sole Material
Polyester/Nylon
Brand and Series
Ansell BioClean ESD
Garment Style
Shoe Cover
Anti-Static
Yes
FDA Compliant
No
Sterilization Status
Non-Sterile
Specialized Hazard Type
Not Available
Clean Process Status
Clean Processed
Federal 209E Cleanroom Class
100
Product Type
Shoe Cover
Liquid Dispersal Type
Not Available
Front Closure
Elastic
Shell Material
Polypropylene
Wire Color
White
Traction Material
Polypropylene

Dimensions

Named Size
Not Available
Overall Height
6 1/2 in
Size
Not Available
Womens Shoe Size - Maximum
Not Available
Mens Shoe Size - Maximum
Not Available
Womens Shoe Size - Minimum
Not Available
Mens Shoe Size - Minimum
Not Available

Description

Shoe Covers, Anti-Static Yes, Clean Process Status Clean Processed, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 100, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Available, Material Polypropylene, Mens Shoe Size - Maximum Not Available, Mens Shoe Size - Minimum Not Available, Metal Detectable No, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Welded, Series BioClean

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.