Shop JACKSON SAFETY

Hard Hat, Front Brim, XS2-500, Red

  • Mfr # 22107
  • Zoro # G622935466

product price: 
$
77.85
/ea

Key Features

Graphics Type
No Graphics
CSA Impact Type
Type II
Impact Absorbing Material
EPP
Shell Color
Red
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
22107
Zoro #
G622935466
UPC #
626053655341
Country of Origin
Viet Nam
Graphics Type
No Graphics
CSA Impact Type
Type II
Impact Absorbing Material
EPP
Shell Color
Red
Suspension Adjustment Type
Ratchet
Headwear Style
Front Brim
Venting
No
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Includes Chin Strap
Yes
Shell Pattern
Solid
Shell Material
ABS
CSA Electrical Class
Class E
Compatible Suspension Manufacturer Part Number
22120
Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Includes Reflective Decals
No
Item
Hard Hat
ANSI Electrical Class
Class E
Compatible Suspension Brand
JACKSON SAFETY
High-Visibility
Not High-Visibility
Includes Accessory Slots
Yes
ANSI Impact Type
Type 2
Number of Suspension Points
6
Reverse Donning
Non-Reversible
Series
XS2-500
Standards
ANSI Z89.1
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Weight
1.34 lb
Dielectric
Yes

Dimensions

Size - Alpha
One Size

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.34 lb, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number 22120, Standards ANSI Z89.1, Series XS2-500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.