This item is Discontinued.

Biofit Ergonomic Chair Polypropylene, Height Range 19 to 29" Navy, With Foot Support GGC-H-R-ATF-CR10-NAVY

Ergonomic Chair Polypropylene, Height Range 19 to 29" Navy, With Foot Support (Discontinued)

  • Mfr # GGC-H-R-ATF-CR10-NAVY
  • Zoro # G8215557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGC-H-R-ATF-CR10-NAVY
Zoro #
G8215557
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
19 in to 29 in
Seat Width
17 1/2 in
Seat Depth
15 1/2 in
Back Height
10 3/4 in
Back Width
16 in

Details

Color
Navy
Item
Ergonomic Chair
Material
Polypropylene (Antimicrobial)
Foot Support
Y
Back Tilt Backward
Y
For Workbench Ht.
30 to 37 in
Seat Tilt Backward
Fixed incline 6 degrees
Seat Tilt Forward
N
Standards
ANSI/BIFMA
Base
Cast Aluminum
Back Tilt Forward
Y
Weight Capacity
300 lb
Assembled
No
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Cushion
3 in

Description

Ergonomic Chair, Weight Capacity 300 lb, Material Polypropylene (Antimicrobial), Seat Height Range 19 in to 29 in, Color Navy, Cushion 3 in, Seat Width 17 1/2 in, Seat Depth 15 1/2 in, Seat Tilt Backward Fixed incline 6 degrees, Seat Tilt Forward N, Back Height 10 3/4 in, Back Width 16 in, Base Cast Aluminum, Back Tilt Backward Y, Back Tilt Forward Y, For Workbench Ht. 30 to 37 in, Foot Support Y, No, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.