Zoro Homepage

Biofreeze, Packet, 3.5ml, Pain Relief

  • Mfr # 3111

  • Zoro # G1917419


product price: $2.79
/ea

Key Features

Application - First Aid and Wound Care
Pain Relief
Formula
5% Menthol
Size
5 g
Form - First Aid and Wound Care
Gel
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3111
Zoro #
G1917419
UPC #
347682031114
Country of Origin
United States

Dimensions

Size
5 g
Size - First Aid and Wound Care
0.101 oz

Details

Item
Topical Pain Gel
Application - First Aid and Wound Care
Pain Relief
Formula
5% Menthol
Form - First Aid and Wound Care
Gel
Standards
FDA
Package Type
Packet
Unitized
Unitized
Concentration
Menthol: 5%
Purpose
Pain Relief
Compatible Manufacturer Part Number
16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI
Active Ingredient
Menthol
Unit Package Type
Packets
Product Type
Topical Pain Relief
Format
Gel

Description

Topical Pain Gel, Product Type Topical Pain Relief, Purpose Pain Relief, Active Ingredient Menthol, Format Gel, Size 5 g, Concentration Menthol: 5 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 16UPA, 16UMA, 24UPA,24UMA, 36UPA, 36UMA, 733ANSI, 821ANSI, 740ANSI, 818ANSI, 768ANSI, 807ANSI, 756ANSI, 745ANSI,734ANSI,738ANSI,700ANSI,703ANSI,787ANSI,887ANSI, Standards FDA, Compatible Grainger Part Number 808FV3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.