Zoro Homepage

Disposable Gloves, Latex, 7, 50 PK

  • Mfr # 30470

  • Zoro # G213085457


product price: $375.99
/pk 50, $7.52/ea
Free Shipping & Returns

Key Features

Material
Latex
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30470
Zoro #
G213085457
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
7

Details

Item
Disposable Gloves
Material
Latex
Sterile/Non-Sterile
Sterile

Description

Biogel coating on the inner surface makes gloves easy to don even with damp hands and soothes the skin to help prevent moisture loss Improved efficiency as fewer gloves are wasted Beaded cuff for added security Every glove is air inflation tested and visually inspected for quality and user confidence Typically contains 50?g or less of water-extractable proteins Made of natural rubber latex but have a low dermatitis potential this product demonstrated reduced potential for sensitizing users to chemical additives Curved finger design Micro-roughened surface Nonpyrogenic Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.