Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 115V, 22" L

  • Mfr # GA800

  • Zoro # G9871596


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Length
22 in
Height
22 in
Voltage
115V AC
Includes
Carbon Fusion HEPA Filter, Pleated Prefilter, Ring Prefilter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA800
Zoro #
G9871596
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Length
22 in
Height
22 in
Prefilter Size
16 in x 16 in x 2 in
Main Filter Size
16 in x 16 in x 3 in
Discharge Dia.
10 in
Overall Height
22 in
Overall Width
21 in
Inlet Diameter
12 in
Outlet Diameter
10 in
Overall Depth
22 in

Details

Voltage
115V AC
Includes
Carbon Fusion HEPA Filter, Pleated Prefilter, Ring Prefilter
Filtration
HEPA
Decibels
51
HP
1/2 hp
Amps
3 A
Motor
Variable Speed
Item
Air Scrubber
Vacuum Gauge
No
Air Inlet
12 in
Prefilter Type
Pleated, Ring Pad
Net Weight
48 lb
Air Flow without HEPA Filter
200 to 800 cfm
Construction
Polyethylene
Air Flow with HEPA Filter
200 to 800 cfm
Housing Color
White
Amperage
3 A
Filters Down To
5 micron
Air Flow
700 cfm
Includes Vacuum Gauge
Vacuum Gauge Not Included
Weight
48 lb
Filter Efficiency
85 %
Air Cleaning Technology
Particulate Filtration
Filters Included
Carbon (Pre-Filter), HEPA (Primary), Pleated (Pre-Filter)
Housing Material
Polyethylene
Filters Out
Fumes, Bacteria, Aerosols, Mold, Odors, Viruses
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Maximum Air Flow
2,200 cfm
Motor Horsepower
1/2 hp
Number of Cleaning Stages
3
Noise Level
51 dB
Number of Speeds
Variable
Primary Filter Type
Pleated
Includes Filter
Air Filter Included

Description

Air Scrubber, Variable Speed Motor, HP 1/2 hp, Voltage 115V AC, 3 A Amps, Height 22 in, Length 22 in, Width 21 in, Air Flow with HEPA Filter 200 to 800 cfm, Air Flow without HEPA Filter 200 to 800 cfm, Filtration HEPA, Main Filter Size 16 in x 16 in x 3 in, Prefilter Size 16 in x 16 in x 2 in, Prefilter Type Pleated, Ring Pad, Discharge Dia. 10 in, Air Inlet 12 in, Decibels 51, Vacuum Gauge No, Construction Polyethylene, Net Weight 48 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.