Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Negative Air Machine, 115V, 26" L

  • Mfr # GA2200

  • Zoro # G9871620


product price: $2,522.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
26
Length
37 in
Height
20-39/64"
Voltage
115V AC
Filtration
DUAC Odor, HEPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA2200
Zoro #
G9871620
UPC #
-
Country of Origin
United States

Dimensions

Width
26
Length
37 in
Height
20-39/64"
Prefilter Size
24 in x 24 in x 1 in
Main Filter Size
24 in x 24 in x 12 in
Discharge Dia.
12 in
Outlet Diameter
12 in
Overall Depth
37 in
Overall Width
26 in
Overall Height
31 in

Details

Voltage
115V AC
Filtration
DUAC Odor, HEPA
Decibels
80 dB
HP
2 hp
Amps
15 A
Motor
115V
Air Flow with HEPA Filter
2000 cfm
Air Inlet
24 in x 24 in
Vacuum Gauge
Yes
Item
Air Scrubber
Air Flow without HEPA Filter
2,200 cfm
Net Weight
5.07 lbs
Construction
Polyethylene
Prefilter Type
Carbon Filled
Filters Down To
5 micron
Housing Material
Polyethylene
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Includes Vacuum Gauge
Vacuum Gauge Included
Motor Horsepower
2 hp
Primary Filter Type
Pad, Pleated
Weight
165 lb
Amperage
15 A
Housing Color
White
Noise Level
75 dB
Maximum Air Flow
2,200 cfm
Number of Speeds
2
Air Flow
2,000 cfm
Air Cleaning Technology
Particulate Filtration
Filter Efficiency
85 %
Filters Included
HEPA (Primary)
Includes Filter
Air Filter Included

Description

Air Scrubber, 115V Motor, HP 2 hp, Voltage 115V AC, 15 A Amps, Height 31, Length 37 in, Width 26, Air Flow with HEPA Filter 2000 cfm, Air Flow without HEPA Filter 2,200 cfm, Filtration DUAC Odor, HEPA, Main Filter Size 24 in x 24 in x 12 in, Prefilter Size 24 in x 24 in x 1 in, Prefilter Type Carbon Filled, Discharge Dia. 12 in, Air Inlet 24 in x 24 in, Decibels 80 dB, Vacuum Gauge Yes, Construction Polyethylene, Net Weight 165

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.