Zoro Homepage

Monocrystalline Solar Panel, 5 W, Micro USB

  • Mfr # SPA0200

  • Zoro # G209760832


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Point
5 W
Cell Type
Monocrystalline
Overall Width
10.12 in
Overall Height
8.19 in
Overall Depth
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA0200
Zoro #
G209760832
UPC #
850003383712
Country of Origin
China

Dimensions

Overall Width
10.12 in
Overall Height
8.19 in
Overall Depth
0.94 in

Details

Item
Solar Panel
Maximum Power Point
5 W
Cell Type
Monocrystalline
Connector
Micro USB

Description

Get the most from the sun with the lightweight and portable BioLite SolarPanel 5+. Featuring BioLite's optimal sun system, an integrated sundial aligns you to the sun to capture direct rays while a 360-degree kickstand simplifies positioning on uneven terrain. The battery stores energy for later, allowing you to charge devices when you need it most. Power phones, tablets and BioLite gear with this ultraslim 5-watt panel. 5 watts of useable power via USB output.


  • • Updated integrated 3200mah battery
  • • Easy to install
  • • Made of high-quality materials
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.