Cell Culture Flask, 175 cm2, Sterile, with Plug Cap, 40 per Case, 40PK

  • Mfr # 162467P

  • Zoro # G016468235


product price:  $189.99
/pk 40, $4.75/ea
Free Shipping & Returns

Key Features

Flask Type
Cell Culture
Labware Basic Material
Medical Grade Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Ultra Clear
Stopper Size
175 CM², Plug Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162467P
Zoro #
G016468235
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
175 CM², Plug Cap

Details

Flask Type
Cell Culture
Labware Basic Material
Medical Grade Polystyrene
For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cell Culture Flask, 175 cm2, Sterile, with Plug Cap, 40 per Case
Color
Ultra Clear

Description

Manufactured from ultra clear polystyrene for easy viewing of contents. Proprietary surface treating ensures optimum cell attachment and growth. Additional features include graduated markings on both sides of flask, angled neck design. Supplied sterile, non-pyrogenic, RNase, DNase free and 5 flasks per bag. The flasks are packaged in clear plastic bags.Plug cap flasks:Suitable for cell and tissue culture under sealed conditions, completely isolating the culture from the outside environment. Treated surface for maximum cell growth Made from high quality medical grade polystyrene Short, wide angled neck design for easy access Sterile and non-pyrogenic DNase & RNase freeShipping Weight: 1 lbsShipping Dimensions: 5.11 x 5.11 x 5.11Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.