Cell Culture Flask, 25 cm2, Sterile, with Filter Cap, 200 per Case, 200PK

  • Mfr # 162465F

  • Zoro # G716468238


product price: $256.99
/pk 200, $1.28/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Medical Grade Polystyrene
Color
Ultra Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Flask Type
Cell Culture
Stopper Size
25 CM², Filter Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162465F
Zoro #
G716468238
UPC #
-
Country of Origin
China

Dimensions

Stopper Size
25 CM², Filter Cap

Details

Labware Basic Material
Medical Grade Polystyrene
Item
Cell Culture Flask, 25 cm2, Sterile, with Filter Cap, 200 per Case
Color
Ultra Clear
For Use With
Research or further manufacturing use only, not for food or drug use.
Flask Type
Cell Culture

Description

Manufactured from ultra clear polystyrene for easy viewing of contents. Proprietary surface treating ensures optimum cell attachment and growth. Additional features include graduated markings on both sides of flask, angled neck design. Supplied sterile, non-pyrogenic, RNase, DNase free and 5 flasks per bag. The flasks are packaged in clear plastic bags.Hydrophobic filter cap flasks:Suitable for open culture conditions. Caps contain a hydrophobic membrane with a pore size of 0.22 micrometers, which effectively prevents cross-contamination while meeting the requirements for gas exchange in cell and tissue culture. Treated surface for maximum cell growth Made from high quality medical grade polystyrene Short, wide angled neck design for easy access Sterile and non-pyrogenic DNase & RNase freeShipping Weight: 10.5 lbsShipping Dimensions: 16.00 x 11.50 x 12.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.