Zoro Homepage

Cell Scraper, Pivoting, 18cm Handle, 100/PK

  • Mfr # 162422

  • Zoro # G205299428


product price: $88.09
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162422
Zoro #
G205299428
UPC #
-
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
11 in

Description

Cell Scrapers feature 1.8cm blades for precise cutting and scraping of cells.
Handle Length: 18cm Long Blade Length: 1.8cm Long Sterile Pivoting Blade Non-pyrogenic Polyethylene Disposable Individually WrappedShipping Weight: 1.87 lbs
Shipping Dimensions: 11.00 x 7.00 x 5.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.