Disposable Serological Pipettes, Sterile, Individually Wrapped, 1 ml, Yellow, 200 per case, 200PK

  • Mfr # 248650A

  • Zoro # G716459816


product price:  $173.99
/pk 200, $0.87/ea
Free Shipping & Returns

Key Features

Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248650A
Zoro #
G716459816
UPC #
-
Country of Origin
China

Details

Item
Disposable Serological Pipettes, Sterile, Individually Wrapped, 1 ml, Yellow, 200 per case
Color
Yellow
Capacity
1 ML

Description

Designed for accurate and rapid fluid dispensing; these polystyrene pipettes are sterile, pyrogen free and utilize a unique filter plug to prevent overfilling. The filter plug eliminates lint fibers and ensures plug stays in place. The sharp, black, highly legible permanent graduations prevent ambiguity and guarantees precise reading and accurate dispensing to ±:2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1mL. Generous negative graduations provide additional pipetting volume. Pipettes are made from transparent medical grade polystyrene sterilized by gamma irradiation. Each lot is tested for endotoxins C.5 Eu/mL ISO T0993-11, cytotoxicity ISO10993-5 and are guaranteed non-hemolytic ISO10993-4. Ideal for tissue culture applications. Pipettes are supplied individually wrapped in a fiber-free paper & plastic combination that is easy to open. The uniform mouth piece fits all major pipettors and have color coded TD rings for ease of identification. 1.1mL bacteriological pipettes meet the A.P.H.A. standards for the examination of dairy products. Calibrated TD with blow out. Meets ASTM E934. Dispenser box allows user to remove pipettes without opening top. Universal stacking design requires less laboratory space and each box is color coded for easy recognition.Shipping Weight: 0.0626 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.