
Disposable Serological Pipettes, Sterile, Individually Wrapped, 5 ml, Blue, 100 per case, 100PK
Mfr # 248657A
Zoro # G016459806
product price: $87.49
/pk 100, $0.87/ea
Free Shipping & Returns
Key Features
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
248657A
Zoro #
G016459806
UPC #
-
Country of Origin
China
Details
Capacity
5 ML
Color
Blue
Item
Disposable Serological Pipettes, Sterile, Individually Wrapped, 5 ml, Blue, 100 per case
Description
Designed for accurate and rapid fluid dispensing; these polystyrene pipettes are sterile, pyrogen free and utilize a unique filter plug to prevent overfilling. The filter plug eliminates lint fibers and ensures plug stays in place. The sharp, black, highly legible permanent graduations prevent ambiguity and guarantees precise reading and accurate dispensing to ±:2%. Reverse graduations show volume removed or remaining on all pipettes larger than 1mL. Generous negative graduations provide additional pipetting volume. Pipettes are made from transparent medical grade polystyrene sterilized by gamma irradiation. Each lot is tested for endotoxins C.5 Eu/mL ISO T0993-11, cytotoxicity ISO10993-5 and are guaranteed non-hemolytic ISO10993-4. Ideal for tissue culture applications. Pipettes are supplied individually wrapped in a fiber-free paper & plastic combination that is easy to open. The uniform mouth piece fits all major pipettors and have color coded TD rings for ease of identification. 1.1mL bacteriological pipettes meet the A.P.H.A. standards for the examination of dairy products. Calibrated TD with blow out. Meets ASTM E934. Dispenser box allows user to remove pipettes without opening top. Universal stacking design requires less laboratory space and each box is color coded for easy recognition.Shipping Weight: 2.75 lbsShipping Dimensions: 15.50 x 7.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.