
Syringe Filters, Sterile, PES Membrane, .22um Pore Size, 30mm Diameter, 30 per Pack, 30PK
Mfr # 256131A
Zoro # G916475432
product price:Â $102.99
/pk 30, $3.43/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
256131A
Zoro #
G916475432
UPC #
-
Country of Origin
China
Description
Syringe filters are ideal for filtering culture media and organic solvents in a wide range of applications. All items are tested for filter efficiency and housing integrity. Filter housing is manufactured and tested to withstand pressures of up to 75 PSI 5.1 Bar.Mainly used for pre-filtration and purification to sterilize and make samples of solution particle-free and sterile. Designed for low hold-up to minimize sample loss. Lot numbers are printed on sterile packs for easy traceability. Sterile filters are packaged in a convenient, peel-open package. All products come certified non-pyrogenic and Gamma irradiated. RNase and DNase free. Membrane: PES Pore Size: 0.22um Diameter: 30mm 30 Filters per Package RNase, DNase free Individually wrapped EconomicalShipping Weight: 0.5 lbsShipping Dimensions: 3.50 x 5.50 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.