Zoro Homepage

360 True HEPA 3 Stage Filtration Air Purifier with Timer and Nightlight

  • Mfr # BAP9921-EC

  • Zoro # G021737548


product price: $64.95
/ea

Key Features

Color
White
Length
12.75 in
Height
8.25 in
Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAP9921-EC
Zoro #
G021737548
UPC #
053891150927
Country of Origin
China

Dimensions

Length
12.75 in
Height
8.25 in
Width
8.25 in

Details

Color
White
Item
Air Purifier

Description

Breathe cleaner, fresher air with Bionaire. The Bionaire Medium Room True HEPA Air Purifier purifies the air using a 360-degree air intake system to efficiently capture air from all around a room. The 360-degree filter works to clean your air in 3 stages. The first stage captures large particles like hair and dust in the pre-filter. In the second stage, small particles as small as 0.3 microns pass through the True HEPA filter, which removes up to 99.97% of airborne allergens from the air including smoke, mold spores, pet dander, pollen, dust mites, and bacteria. Finally, in the third stage, the carbon layer eliminates common household odors such as cooking fumes and pet odors. This True HEPA air purifier can clean the air in spaces of about 155 square feet, making it ideal for most bedrooms. Features a low/quiet setting that allows it to continue cleaning the air throughout the night without disturbing your sleep.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.