Shop BIONIC STEEL
See all product information
Create Account
Pro 25 ft. L Heavy Duty Commercial Grade Garden Hose
- Mfr # 2425
- Zoro # G905388545
product price:
$
31.49
/ea
Key Features
Hose Length
25 ft
Hose Tube Material
304 Stainless Steel
Kink Resistant
Yes
Features
Commercial Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2425
- Zoro #
- G905388545
- UPC #
- 80313024252
- Country of Origin
- China
- Hose Tube Material
- 304 Stainless Steel
- Item
- Heavy Duty Garden Hose
- Kink Resistant
- Yes
- Features
- Commercial Use
Dimensions
- Hose Length
- 25 ft
Description
The Bionic steel hose is made of 304 stainless steel- ensuring that it's literally the last hose you'll ever buy. It's corrosion free, rust free, super lightweight, kink free & also is resistant to extreme weather conditions. Busy yourself with better things like enjoying the outdoors and spending time with family- not about your garden hose. The Bionic Steel Pro comes with a solid brass, crush resistant fitting with a built in on/off valve for your convenience.
- • Flexible latex-lined lumen of internal hose encased in a sturdy stainless-steel outer layer allows for a consistent, steady and high-pressure water output
- • Tear-proof - high-grade metal outer layer is tear proof while maintaining a great degree of flexibility and rolls easy making storage convenient and hassle-free
- • Patented design and stainless steel construction is lightweight and durable
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.