Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64 oz. Liquid Drain and Septic System Maintainer

  • Mfr # B164

  • Zoro # G310021624


product price: $75.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B164
Zoro #
G310021624
UPC #
785355700033
Country of Origin
United States

Description

BioOne is a uniquely effective, 100% natural drain line, septic and grease trap maintainer. Applied on a regular basis after a drain or septic treatment, BioOne will help to maintain free flowing drains, eliminate odors and reduce the number of back-ups between scheduled pumping. BioOne does not contain enzymes, emulsifiers, or caustic agents and is safer for people, pets and pipes than many drain treatments. In fact, BioOne displays the Environmental Protection AgencyTMs Safer Choice Program logo that allows customers to quickly identify and choose products that can help protect the environment and are safer for families. Adding these beneficial microbes after treatment on a regular basis may help your commercial or industrial customers avoid potentially expensive wastewater surcharges and fines.BioOne liquid 64 oz. ready to pour measured bottle is a biological drain and septic system maintainer that is great for smaller jobs and residential applicationsBioOne liquid is composed of 100% live vegetative microbes that go to work immediately to clear fog from the drain lines and septic systemsBioOne liquid has a unique ability to degrade fog fats, oils, grease and many hazardous environmental contaminantsBioOne liquid is all natural and recognized by the EPA safer choice program as an effective product that is safer for human health and the environment

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.