Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, Pail, 5 gal, Bland

  • Mfr # 8008-005

  • Zoro # G4649172


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Bland
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8008-005
Zoro #
G4649172
UPC #
637712080053
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Bland
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
TSCA
Color
Amber
Ready to Use/Concentrated
Ready to Use
VOC Content
0%
Cleaner Chemical Product Grouping
Degreasers
Application
Facility Maintenance
Features
Water Soluble
Series
BioRem-2000
Chlorinated/Non Chlorinated
Non Chlorinated
pH Value
Neutral
Butyl Free
No
Plastic Safe
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe
NSF Rating
A1, A4
Biodegradable
Yes
Nonflammable
Yes
pH Level
7
Base Type
Water Based

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.