Parts Clner, Liquid, 1gal., PK4
Mfr # 8003-004
Zoro # G6278520
product price:Â $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
Color
Amber
Standards
CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA
Size
1 gal
Removes
Grease, Oil, Other Hydrocarbons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8003-004
Zoro #
G6278520
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal
Details
Item
BioRem-2000 Parts Clner,Liquid,1gal.,PK4
Color
Amber
Standards
CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA
Removes
Grease, Oil, Other Hydrocarbons
Base Type
Water
Series
BioRem-2000
Chemical Type
Aqua, Cleaning Aid Proprietary, Enzymes Proprietary, Microbes Proprietary, Nutrients Pro
Cleaner Type
Cleaner
VOC Content Weight
0 g/L
For Washer Type
Water-Based Parts Washers
Product Form
Liquid
Flammability
Nonflammable
Description
BioRem-2000 Parts Clner,Liquid,1gal.,PK4, Base Type Water, Removes Grease, Oil, Other Hydrocarbons, Container Size 1 gal, Product Form Liquid, Standards CERCLA, OSHA Hazardous Communication Standard, 28 CFR 1910.1200, SARA Title III (Superfund Amendments and Reauthorization Act), TSCA, Chemical Type Aqua, Cleaning Aid Proprietary, Enzymes Proprietary, Microbes Proprietary, Nutrients Pro, Cleaner Type Cleaner, Color Amber, Flammability Nonflammable, For Washer Type Water-Based Parts Washers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.