Zoro Homepage

Solvent Spill Kit

  • Mfr # 8009-005

  • Zoro # G4703361


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Primary Neutralizing Application
Solvents, Fuels
Neutralizes Chemical Type
Solvents
Container Size
12 in W x 12 in L x 15 in H
Includes
(1) 2-gal. Absorbent, (1) 32-oz. Surface Cleaner, (1) Goggles, (1) Dust Pan, (1) Whisk Broom, (1) Package Wipes, (2) Gloves, (1) Disposal Bag, (1) Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009-005
Zoro #
G4703361
UPC #
637712800958
Country of Origin
United States

Dimensions

Container Size
12 in W x 12 in L x 15 in H
Size
5 gal.
Size of Neutralizer Included
2 gal
Container Length
12 in
Size of Solidifier Included
10 lb
Container Width
12 in
Container Height
15 in

Details

Item
Solvent Spill Kit
Container Type
Bucket
Primary Neutralizing Application
Solvents, Fuels
Neutralizes Chemical Type
Solvents
Includes
(1) 2-gal. Absorbent, (1) 32-oz. Surface Cleaner, (1) Goggles, (1) Dust Pan, (1) Whisk Broom, (1) Package Wipes, (2) Gloves, (1) Disposal Bag, (1) Instructions
Color
Black
Volume Absorbed per Pkg.
2 gal
Product Type
Spill Kit
Number of Shoe Covers Included
0
Number of Tamperproof Seal Labels Included
0
Epoxy Putty Included
No
Number of Pillows Included
0
Solidifier Included
Yes
Number of Dust Pans Included
1
Number of Brooms Included
1
Number of Wheels
0
Number of Disposal Bags Included
1
Volume Absorbed Range
0 to 9 gal
Number of Masks Included
0
Number of Caution Signs
0
Volume Absorbed Per Kit
2 gal
Ph Tester Kit Included
No
Volume of Granular Sorbent Included
2 gal
Number of Labels Included
0
Container Color
Black
Number of Wipes Included
0
Product Weight
20 lb
Granular Sorbent Composition Detail
Neutralizer
Number of Aprons Included
2
Number of Sorbent Socks Included
0
Loose Sorbent Material
Neutralizer
Number of Safety Cones Included
0
Empty or Filled
Filled
Number of Waste Labels Included
0
Number of Goggles
2
Vapor Suppressant Included
No
Number of Coveralls Included
0
Neutralizer Container Type
Pail
Number of Scrapers Included
0
Number of Pairs of Nitrile Gloves Included
2
Cleaning Solution Included
No
Number of Towels Included
0
Number of Tarps Included
0
Number of Shelves
0
Neutralizer Product Form
Granular
Overpack Drum Included
Drum Not Included
Number of Ties Included
1
Number of Mercury Aspirators Included
0
Neutralizer Included
Yes
Static Dissipative
No
Granular Sorbent Included
Yes
Granular Sorbent Container Type
Pail
Includes Mounting Fasteners
No
Number of Protective Gowns Included
2
Number of Scoops Included
0
Number of Hairnets Included
0
Number of Sorbent Booms Included
0
UV Resistant
No
Number of Pads Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Leak Repair Kits
0
Fluids Absorbed
Solvents
Container Capacity
2 gal
Number of Drum Liners Included
0
Number of Face Shields Included
0
Fluid Compatibility
Oil-Only
Volume Neutralized per Pkg.
20 lb

Description

Spill Kit, Fluids Absorbed Solvents, Neutralizes Chemical Type Solvents, Volume Absorbed Per Kit 2 gal, Container Type Bucket, 2 gal Container Capacity, 12 in W x 12 in L x 15 in H Container Size, Black, Filled, Static Dissipative No, UV Resistant No, Product Weight 20 lb, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.