Zoro Homepage

Biocooler 2 Bench-Top Cooler, 2.0ml Cryogenic Tubes, Holds 42

  • Mfr # 260101

  • Zoro # G216554820


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 cm
Overall Length
9.5 cm
Application
Cooling Cryogenic Tubes
Overall Width
21.5 cm
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260101
Zoro #
G216554820
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
20 cm
Overall Length
9.5 cm
Overall Width
21.5 cm

Details

Application
Cooling Cryogenic Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
10 x 2.0 ML Cryo Tubes
Item
Biocooler 2 Bench-Top Cooler, 2.0ml Cryogenic Tubes, Holds 42
Material
Polypropylene

Description

Biocooler is designed to consistently maintain subzero temperatures of micro-tubes. Benchtop freezer keeps enzymes and valuable samples at -20C to -15C for up to 6 hours at room temperature. Protects samples from temperature fluctuation due to frost-free cycles, power loss, or open freezer doors. Features inner note panel for referencing samples and carrying handle for convenient transporting. Ideal for enzymes and reagents Maintains subzero temperature Polypropylene Dimensions: 21.5 x 9.5 x 20 centimetersShipping Weight: 5.0001 lbsShipping Dimensions: 9.25 x 9.25 x 4.63Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.