Zoro Homepage

Biocooler Bench-Top Cooler, 1.5 - 2.0ml Tubes, Holds 48

  • Mfr # 260100

  • Zoro # G816554794


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 cm
Overall Length
9.5 cm
For Use With
Research or further manufacturing use only, not for food or drug use.
Overall Width
21.5 cm
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260100
Zoro #
G816554794
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
20 cm
Overall Length
9.5 cm
Overall Width
21.5 cm

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Material
Polypropylene
Item
Biocooler Bench-Top Cooler, 1.5 - 2.0ml Tubes, Holds 48
Application
Cooling Microcentrifuge Tubes
Capacity
48 x 1.5 - 2.0 ML

Description

Biocooler is designed to consistently maintain subzero temperatures of micro-tubes. Benchtop freezer keeps enzymes and valuable samples at -20C to -15C for up to 6 hours at room temperature. Protects samples from temperature fluctuation due to frost-free cycles, power loss, or open freezer doors. Features inner note panel for referencing samples and carrying handle for convenient transporting. Ideal for enzymes and reagents Mantains consistent subzero temperature Polypropylene Dimensions: 21.5 x 9.5 x 20 centimetersShipping Weight: 5.2501 lbsShipping Dimensions: 9.25 x 9.25 x 4.50Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.